Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

120BB9 M20 SPROCKET SET

120BB9 M20 SPROCKET SET

120BB9 M20 SPROCKET SET

Sprocket, Idler; Roller Chain; 3/4" Bore; 120 Chain Size; 1-1/2" Chain Pitch; 9 Teeth; Ball Bearing; 1 Number of Row; Steel

Part #

68514484974

BDI #

22131360

PRICE
$ 295.30 / each
$ 493.40 / each

QTY

Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.0
UNSPSC
31171901
EAN
0685144849748
Chain Size
120
Chain Type
Roller Chain
Number of Teeth
9
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
RunRight
Category - BDI
Idler Chain Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sprocket, Idler; Roller Chain; 3/4" Bore; 120 Chain Size; 1-1/2" Chain Pitch; 9 Teeth; Ball Bearing; 1 Number of Row; Steel
Outside Diameter
5.02 Inch | 127.508 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter