Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

13V3F

13V3F

13V3F BELT IDLER PULLEY ; 1" BORE 3/8" BW 1G NDL BRG 3" OD

V-Belt; 1" Bore; 3/8" Belt Width; 1 Groove; Needle Bearing; 3" Outside Diameter; 3V Belt Series; Cast Iron

Part #

13V3F

BDI #

21436921

PRICE
$ 41.24 / each

QTY

INVENTORY:
1
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.55
UNSPSC
31171806
Product Name
V-Belt Idler Pulley
Belt Series
3V
Number of Grooves
1
Bearing Type
Needle Bearing
Material
Cast Iron
Inch - Metric
Inch
Other Features
Used with SO2 Idler Shaft
Category - BDI
Idler V-Belt Pulleys
Product Group - BDI
550
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer Item Number
13V3F
Weight / LBS
1.22
Long Description
V-Belt; 1" Bore; 3/8" Belt Width; 1 Groove; Needle Bearing; 3" Outside Diameter; 3V Belt Series; Cast Iron
Belt Width
0.375 Inch | 9.525 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter