Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

140NB11H 1 1/2

140NB11H 1 1/2

140NB11H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH

Roller Chain; 1-1/2" Bore; 140 Chain Size; 11 Teeth; Needle Bearing; 1-3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

140NB11H 1 1/2

BDI #

615646

PRICE
$ 766.54 / each
$ 1,039.68 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.949
UNSPSC
31171901
EAN
0697950859774
Chain Size
140
Chain Type
Roller Chain
Number of Teeth
11
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
4.25 Inch Hub Diameter | 0.924 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
140NB11H 1 1/2
Manufacturer Internal Number
140NB11H 1
Weight / LBS
10.9
Long Description
Roller Chain; 1-1/2" Bore; 140 Chain Size; 11 Teeth; Needle Bearing; 1-3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
7.01 Inch | 178.054 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter