Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50B17F

160NB9H 1 1/2

160NB9H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH

Roller Chain; 1-1/2" Bore; 160 Chain Size; 9 Teeth; Needle Bearing; 2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

160NB9H 1 1/2

BDI #

616078

PRICE
$ 794.48 / each
$ 1,077.59 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.245
UNSPSC
31171901
EAN
0697950860732
Chain Size
160
Chain Type
Roller Chain
Number of Teeth
9
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
3.63 Inch Hub Diameter | 1.156 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
160NB9H 1 1/2
Manufacturer Internal Number
160NB9H 1
Weight / LBS
9.6
Long Description
Roller Chain; 1-1/2" Bore; 160 Chain Size; 9 Teeth; Needle Bearing; 2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
6.7 Inch | 170.18 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Bore
1.5 Inch | 38.1 Millimeter