Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1AU4F

1AU4F

1AU4F V-BELT IDLER PULLEY ; W/NEEDLE BEARING

V-Belt; 1" Bore; 1/2" Belt Width; 1 Groove; Needle Bearing; 4" Outside Diameter; A Belt Series; Cast Iron

Part #

1AU4F

BDI #

22864901

PRICE
$ 48.15 / each

QTY

Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.774
UNSPSC
31171806
Product Name
V-Belt Idler Pulley
Belt Series
A
Number of Grooves
1
Bearing Type
Needle Bearing
Material
Cast Iron
Inch - Metric
Inch
Other Features
Used with SO2 Idler Shaft
Category - BDI
Idler V-Belt Pulleys
Product Group - BDI
M02342
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer Item Number
1AU4F
Weight / LBS
1.72
Long Description
V-Belt; 1" Bore; 1/2" Belt Width; 1 Groove; Needle Bearing; 4" Outside Diameter; A Belt Series; Cast Iron
Outside Diameter
4 Inch | 101.6 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter