Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1OU2F

1OU2F

1OU2F V-BELT IDLER PULLEY ; W/NEEDLE BEARING

V-Belt; 1/2" Bore; 1/4" Belt Width; 1 Groove; Needle Bearing; 1-3/4" Outside Diameter; 2L Belt Series; Cast Iron

Part #

1OU2F

BDI #

22864909

PRICE
$ 32.91 / each

QTY

Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.099
UNSPSC
31171806
Product Name
V-Belt Idler Pulley
Belt Series
2L
Number of Grooves
1
Bearing Type
Needle Bearing
Material
Cast Iron
Inch - Metric
Inch
Other Features
Used with SO1 Idler Shaft | Bronze Bearing
Category - BDI
Idler V-Belt Pulleys
Product Group - BDI
M02342
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Manufacturer Item Number
1OU2F
Weight / LBS
0.22
Long Description
V-Belt; 1/2" Bore; 1/4" Belt Width; 1 Groove; Needle Bearing; 1-3/4" Outside Diameter; 2L Belt Series; Cast Iron
Bore
0.5 Inch | 12.7 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter