Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

20-IDLR-BUSH SK

20-IDLR-BUSH SK

20-IDLR-BUSH(SK)

3/4" Bore; SK Bushing Series; QD Bushing Style; 2-13/16" Outside Diameter; 1-15/16" Length; 3-7/8" Flange Outside Diameter; Ball Bearing

Part #

77201120

BDI #

1099869

PRICE
$ 295.53 / each
$ 361.03 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
4.99
UNSPSC
31171600
EAN
0072053190212
Bushing Series
SK
Bushing Style
QD
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
3/4-16 Thread
Category - BDI
Idler Bushings
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
Manufacturer Item Number
20-IDLR-BUSH(SK)
Manufacturer Internal Number
7720-1120
Weight / LBS
11
Long Description
3/4" Bore; SK Bushing Series; QD Bushing Style; 2-13/16" Outside Diameter; 1-15/16" Length; 3-7/8" Flange Outside Diameter; Ball Bearing
Length
1.938 Inch | 49.225 Millimeter
Flange Outside Diameter
3.875 Inch | 98.425 Millimeter
Outside Diameter
2.813 Inch | 71.45 Millimeter
Bore
0.75 Inch | 19.05 Millimeter