Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

1615-B

2012-B

2012-B TAPERED IDLER BUSHING ; UNIVERSAL 3/4" BORE 2-3/4" OD 2-5/8" BC

3/4" Bore; 2012 Bushing Series; Taper Lock Bushing Style; 2-3/4" Outside Diameter; 1-1/4" Length; Ball Bearing

Part #

2012-B

BDI #

21436874

PRICE
$ 137.58 / each

QTY

Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
31171600
Bushing Series
2012
Bushing Style
Taper Lock
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
With Fastener
Category - BDI
Idler Bushings
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Item Number
2012-B
Weight / LBS
1.6
Long Description
3/4" Bore; 2012 Bushing Series; Taper Lock Bushing Style; 2-3/4" Outside Diameter; 1-1/4" Length; Ball Bearing
Bore
0.75 Inch | 19.05 Millimeter
Length
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter