Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2012-F

2012-F

2012-F TAPERED IDLER BUSHING ; UNIVERSAL 1" BORE 2-3/4" OD 2-5/8" BC

1" Bore; 2012 Bushing Series; Taper Lock Bushing Style; 2-3/4" Outside Diameter; 1-1/4" Length; Needle Bearing

Part #

2012-F

BDI #

21436873

PRICE
$ 64.74 / each

QTY

INVENTORY:
5
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31171600
Bushing Series
2012
Bushing Style
Taper Lock
Bearing Type
Needle Bearing
Inch - Metric
Inch
Other Features
With Fastener
Category - BDI
Idler Bushings
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Item Number
2012-F
Weight / LBS
1.5
Long Description
1" Bore; 2012 Bushing Series; Taper Lock Bushing Style; 2-3/4" Outside Diameter; 1-1/4" Length; Needle Bearing
Length
1.25 Inch | 31.75 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
1 Inch | 25.4 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter