Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2012-IDLR-BUSH

2012-IDLR-BUSH

2012-IDLR-BUSH IDLER BUSHING ; 3/4" BORE 2012 SERIES TL BUSHING

3/4" Bore; 2012 Bushing Series; Taper Lock Bushing Style; 2-3/4" Outside Diameter; 1-1/4" Length; Ball Bearing

Part #

77202012

BDI #

1099416

PRICE
$ 372.28 / each
$ 454.80 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
1.04
UNSPSC
31171600
EAN
0072053883831
Bushing Series
2012
Bushing Style
Taper Lock
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
3/4-16 Thread
Category - BDI
Idler Bushings
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
Manufacturer Item Number
2012-IDLR-BUSH
Manufacturer Internal Number
7720-2012
Weight / LBS
2.3
Long Description
3/4" Bore; 2012 Bushing Series; Taper Lock Bushing Style; 2-3/4" Outside Diameter; 1-1/4" Length; Ball Bearing
Bore
0.75 Inch | 19.05 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter
Length
1.25 Inch | 31.75 Millimeter