Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

2517-F

2517-F

2517-F TAPERED IDLER BUSHING ; UNIVERSAL 1-1/2" BORE 3-3/8" OD

1-1/2" Bore; 2517 Bushing Series; Taper Lock Bushing Style; 3-3/8" Outside Diameter; 1-3/4" Length; Needle Bearing

Part #

2517-F

BDI #

21436875

PRICE
$ 98.97 / each

QTY

Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
1.248
UNSPSC
31171600
Bushing Series
2517
Bushing Style
Taper Lock
Bearing Type
Needle Bearing
Inch - Metric
Inch
Other Features
With Fastener
Category - BDI
Idler Bushings
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Item Number
2517-F
Weight / LBS
2.75
Long Description
1-1/2" Bore; 2517 Bushing Series; Taper Lock Bushing Style; 3-3/8" Outside Diameter; 1-3/4" Length; Needle Bearing
Length
1.75 Inch | 44.45 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Bore
1.5 Inch | 38.1 Millimeter