Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

25B19U

25B19U

25B19U IDLER CHAIN SPROCKET ; 1/2" BORE 25 CHAIN 19T SLV BRG

Roller Chain; 1/2" Bore; 25 Chain Size; 19 Teeth; Sleeve Bearing; 1/4" Chain Pitch; 1 Row of Teeth; Steel

Part #

25B19U

BDI #

21436877

PRICE
$ 38.77 / each

QTY

INVENTORY:
3
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
UNSPSC
31171901
Chain Size
25
Chain Type
Roller Chain
Number of Teeth
19
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Bronze Bearing
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
25B19U
Weight / LBS
0.15
Long Description
Roller Chain; 1/2" Bore; 25 Chain Size; 19 Teeth; Sleeve Bearing; 1/4" Chain Pitch; 1 Row of Teeth; Steel
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.648 Inch | 41.859 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter