Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

3518 5/8 ; 03518E10

3518 5/8 ; 03518E10

3518 5/8 ; 03518E10 IDLER SPROCKET ; CHAIN NO 35 18 HARDENED TEETH 5/8" BORE

Sprocket, Idler; Roller Chain; 5/8" Bore; 35 Chain Size; 18 Teeth; Ball Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

03518E10

BDI #

21510254

PRICE
$ 28.06 / each

QTY

INVENTORY:
1
Manufacturer Name
G & G MANUFACTURING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.113
UNSPSC
31171901
Chain Size
35
Chain Type
Roller Chain
Number of Teeth
18
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.438 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Product Group - BDI
M02312
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ggmfg.com
Weight / LBS
0.25
Long Description
Sprocket, Idler; Roller Chain; 5/8" Bore; 35 Chain Size; 18 Teeth; Ball Bearing; 3/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Bore
0.625 Inch | 15.875 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Length Thru Bore
0.688 Inch | 17.475 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter