Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

41E15

41BR13 1/2

41BR13 1/2 IDLER SPROCKET ; BRONZE BUSH

Roller Chain; 1/2" Bore; 41 Chain Size; 13 Teeth; Sleeve Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Steel

Part #

41BR13 1/2

BDI #

620468

PRICE
$ 58.22 / each
$ 82.43 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.204
UNSPSC
31171901
EAN
0697950341705
Chain Size
41
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Other Features
1.56 Inch Hub Diameter | 0.227 Inch Teeth Width | Bronze Bearing
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
41BR13 1/2
Manufacturer Internal Number
41BR13 1/2
Weight / LBS
0.5
Long Description
Roller Chain; 1/2" Bore; 41 Chain Size; 13 Teeth; Sleeve Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Steel
Bore
0.5 Inch | 12.7 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.33 Inch | 59.182 Millimeter
Length Thru Bore
0.94 Inch | 23.876 Millimeter