Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

41E15

41E15

41E15 IDLER SPROCKET ; 1/2" P 15T BRONZE BUSHING 1/2" BORE

Roller Chain; 1/2" Bore; 40 - 41 Chain Size; 15 Teeth; Sleeve Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

41E15

BDI #

620708

PRICE
$ 38.05 / each
$ 53.87 / each

QTY

INVENTORY:
3
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
31171901
EAN
0697950063997
Chain Size
40 | 41
Chain Type
Roller Chain
Number of Teeth
15
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Oil Impregnated Sintered Bronze Bearing
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
41E15
Manufacturer Internal Number
41E15
Weight / LBS
0.5
Long Description
Roller Chain; 1/2" Bore; 40 - 41 Chain Size; 15 Teeth; Sleeve Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.65 Inch | 67.31 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter