Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60BB25 5/8

50BB25 X 1/2 MTO

50BB25 X 1/2 MTO ROLLER CHAIN SPROCKET ; 1/2"BORE 25T CHAIN #50

Idler Sprocket; Roller Chain; 1/2" Bore; 50 Chain Size; 5/8" Chain Pitch; 25 Teeth; 1 Row of Teeth; Ball Bearing; Steel

Part #

50BB25 X 1/2 MTO

BDI #

24664481

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
25
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.martinsprocket.com
Long Description
Idler Sprocket; Roller Chain; 1/2" Bore; 50 Chain Size; 5/8" Chain Pitch; 25 Teeth; 1 Row of Teeth; Ball Bearing; Steel
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.61 Inch | 15.494 Millimeter
Outside Diameter
5.32 Inch | 135.128 Millimeter