Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

50BB25H 3/4

50BB25H 3/4

50BB25H 3/4 IDLER SPROCKET ; 5/8" P 25T HT BALL BRG 3/4" BORE

Roller Chain; 3/4" Bore; 50 Chain Size; 25 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

50BB25H 3/4

BDI #

621218

PRICE
$ 77.58 / each
$ 109.85 / each

QTY

INVENTORY:
7
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.816
UNSPSC
31171901
EAN
0697950339870
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
25
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.343 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
50BB25H 3/4
Manufacturer Internal Number
50BB25H 3/
Weight / LBS
1.66
Long Description
Roller Chain; 3/4" Bore; 50 Chain Size; 25 Teeth; Ball Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Length Thru Bore
0.61 Inch | 15.494 Millimeter
Outside Diameter
5.32 Inch | 135.128 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter