Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

35BB20H 5/8

60BB13H 5/8

60BB13H 5/8 IDLER SPROCKET ; 3/4" P 13T HT BALL BRG 5/8" BORE

Roller Chain; 5/8" Bore; 60 Chain Size; 13 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

60BB13H 5/8

BDI #

622670

PRICE
$ 74.49 / each
$ 105.48 / each

QTY

INVENTORY:
25
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
31171901
EAN
0697950340524
Chain Size
60
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
0.459 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
60BB13H 5/8
Manufacturer Internal Number
60BB13H 5/
Weight / LBS
0.76
Long Description
Roller Chain; 5/8" Bore; 60 Chain Size; 13 Teeth; Ball Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
3.49 Inch | 88.646 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Length Thru Bore
0.72 Inch | 18.288 Millimeter