Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80BB12

80BB12

80BB12 IDLER CHAIN SPROCKET

Roller Chain; 3/4" Bore; 80 Chain Size; 12 Teeth; Ball Bearing; 1" Chain Pitch; 1 Row of Teeth; Steel

Part #

68514417464

BDI #

21444513

PRICE
$ 105.33 / each
$ 176.00 / each

QTY

INVENTORY:
1
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.558
UNSPSC
31171901
EAN
0685144174642
Chain Size
80
Chain Type
Roller Chain
Number of Teeth
12
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
Pre Lubricated
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer Item Number
80BB12 IDLER SPROCKET +
Manufacturer Internal Number
17464
Weight / LBS
1.5
Long Description
Roller Chain; 3/4" Bore; 80 Chain Size; 12 Teeth; Ball Bearing; 1" Chain Pitch; 1 Row of Teeth; Steel
Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
4.34 Inch | 110.236 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Length Thru Bore
0.609 Inch | 15.469 Millimeter