Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AB0002

AB0002

AB0002 BORE ADAPTER

Bore Reducing Adapter; 0.51" Bore X 0.472" L; Used For Belt Tensioner

Part #

AB0002

BDI #

21579783

PRICE
$ 2.34 / each

QTY

Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
24101700
Product Name
Adapter
Part Type
Bore Reducing
Part Description
Bore Reducing Adapter
Size
0.51 IN Bore X 0.472 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Keyword String
Bore Reducing
Manufacturer Item Number
AB0002
Weight / LBS
0.112
Long Description
Bore Reducing Adapter; 0.51" Bore X 0.472" L; Used For Belt Tensioner