Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AS

AS

AS IDLER TENSIONER ; 1/2" SHFT DIA 3-9/32" L 1-1/8" W

Shaft Mounted; 1/2" Shaft Diameter; 3-9/32" Overall Length; 1-1/8" Overall Width; 13/16" Overall Height; Adjustable

Part #

AS

BDI #

21436828

PRICE
$ 26.86 / each

QTY

INVENTORY:
14
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.137
UNSPSC
24101700
Product Name
Idler Tensioner
Product Type
Shaft Mounted
Used With
SO1 Shaft
Shaft Length
1-1/2
Thread Size
3/8-16
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Double Adjusting | With Locking Screw
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer Item Number
AS
Weight / LBS
0.3
Long Description
Shaft Mounted; 1/2" Shaft Diameter; 3-9/32" Overall Length; 1-1/8" Overall Width; 13/16" Overall Height; Adjustable
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
3.281 Inch | 83.337 Millimeter
Overall Width
1.125 Inch | 28.575 Millimeter
Overall Height
0.813 Inch | 20.65 Millimeter