Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

ATQ

ATQ

ATQ IDLER TENSIONER ; DRIVE TIGHTENERS SHAFTS/IDLERS

Base Mounted; 1" Shaft Diameter; 4-1/2" Overall Length; 2" Overall Width; 2-1/16" Overall Height; Adjustable; Cast Iron

Part #

1296680

BDI #

327161

PRICE
$ 209.21 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.243
UNSPSC
24101700
EAN
0662289173921
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
N2 - N3 - N4 Shaft | IDQ1-3/4 Idler Bushing
Shaft Length
2-1/8 | 3-1/8 | 4-1/8
Mounting Bolts
3/8
Thread Size
3/4-10
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ATQ
Manufacturer Internal Number
1296680
Weight / LBS
2.6
Long Description
Base Mounted; 1" Shaft Diameter; 4-1/2" Overall Length; 2" Overall Width; 2-1/16" Overall Height; Adjustable; Cast Iron
Overall Width
2 Inch | 50.8 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
4.5 Inch | 114.3 Millimeter
Overall Height
2.063 Inch | 52.4 Millimeter