Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

BB0013

BB0013

BB0013 SHOULDER ADAPTER ; 3/8"

Shoulder Adapter; 0.385" Bore X 0.612" L; Used For Belt Tensioner

Part #

BB0013

BDI #

22864963

PRICE
$ 2.94 / each

QTY

Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
24101700
Product Name
Adapter
Part Type
Shoulder
Part Description
Shoulder Adapter
Size
0.385 IN Bore X 0.612 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Product Group - BDI
M02342
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Keyword String
Shoulder
Manufacturer Item Number
BB0013
Long Description
Shoulder Adapter; 0.385" Bore X 0.612" L; Used For Belt Tensioner