Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CB0001

CB0001

CB0001 CLEVIS MOUNTING ADAPTER ; POR 0.39" ID X 0.50" L 17MM BORE

Clevis Adapter; 0.39" Bore X 1/2" L; Used For Belt Tensioner

Part #

CB0001

BDI #

17283055

QTY

Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
UNSPSC
24101700
EAN
0662345005159
Product Name
Adapter
Part Type
Clevis
Part Description
Clevis Adapter
Size
0.39 IN Bore X 0.5 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Keyword String
Clevis
Manufacturer Item Number
Bushing Clevis .39ID x .50LNG
Manufacturer Internal Number
CB0001
Weight / LBS
0.035
Long Description
Clevis Adapter; 0.39" Bore X 1/2" L; Used For Belt Tensioner