Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CB0004

CB0015

CB0015 CLEVIS MOUNTING ADAPTER ; POR NON RETURNABLE

Clevis Adapter; 0.319" Bore X 0.32" L; Used For Belt Tensioner

Part #

CB0015

BDI #

17283062

QTY

Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
24101700
EAN
0662345005241
Product Name
Adapter
Part Type
Clevis
Part Description
Clevis Adapter
Size
0.319 IN Bore X 0.32 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Keyword String
Clevis
Manufacturer Item Number
Bushing Clevis .319ID x .32LNG
Manufacturer Internal Number
CB0015
Weight / LBS
0.021
Long Description
Clevis Adapter; 0.319" Bore X 0.32" L; Used For Belt Tensioner