Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CB0004

CB0023

CB0023 CLEVIS MOUNTING ADAPTER

Clevis Adapter; 0.397" Bore X 0.87" L; Used For Belt Tensioner

Part #

CB0023

BDI #

17283065

QTY

Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.027
UNSPSC
24101700
EAN
0662345035842
Product Name
Adapter
Part Type
Clevis
Part Description
Clevis Adapter
Size
0.397 IN Bore X 0.87 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Keyword String
Clevis
Manufacturer Item Number
Bushing Clevis .397ID x .87LNG
Manufacturer Internal Number
CB0023
Weight / LBS
0.062
Long Description
Clevis Adapter; 0.397" Bore X 0.87" L; Used For Belt Tensioner