Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CT-TCS60

CT-TCS60

CT-TCS60 CHAIN TENSIONERS

Idler Tensioner; Swing; 60.5MM Overall Length; 90MM Overall Width; 184.8MM Overall Height; Adjustable; Aluminum

Part #

CT-TCS60

BDI #

20886832

PRICE
$ 367.70 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.31
UNSPSC
24101700
EAN
0097039002419
Product Name
Idler Tensioner
Product Type
Swing
Used With
Idler Sprocket
Mounting Bolts
M12
Material
Aluminum
Inch - Metric
Metric
Category - BDI
Idler Tensioners
Product Group - BDI
M02342
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
Weight / LBS
2.86601
Long Description
Idler Tensioner; Swing; 60.5MM Overall Length; 90MM Overall Width; 184.8MM Overall Height; Adjustable; Aluminum
Overall Height
7.276 Inch | 184.8 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Width
3.543 Inch | 90 Millimeter
Overall Length
2.382 Inch | 60.5 Millimeter