Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DATQ-1

DATQ-1

DATQ-1 IDLER TENSIONER ; DRIVE TIGHTENERS SHAFTS/IDLERS

Base Mounted; 1-1/2" Shaft Diameter; 6-15/16" Overall Length; 4-9/16" Overall Width; 2-15/16" Overall Height; Adjustable; Cast Iron

Part #

1296722

BDI #

327164

PRICE
$ 439.41 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.275
UNSPSC
24101700
EAN
0662289183968
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
N5 - N6 Shaft | IDQ1-1 Idler Bushing
Shaft Length
4 | 6
Mounting Bolts
5/8
Thread Size
1-8
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Double Adjusting | No Shaft is Required When Used with Idler Bushing
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
DATQ-1
Manufacturer Internal Number
1296722
Weight / LBS
14.9
Long Description
Base Mounted; 1-1/2" Shaft Diameter; 6-15/16" Overall Length; 4-9/16" Overall Width; 2-15/16" Overall Height; Adjustable; Cast Iron
Overall Length
6.938 Inch | 176.225 Millimeter
Overall Width
4.563 Inch | 115.9 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Height
2.938 Inch | 74.625 Millimeter