Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DATSH

DATSH

DATSH IDLER TENSIONER ; NON-RETURNABLE

Base Mounted; 1/2" Shaft Diameter; 4-5/8" Overall Length; 3-1/4" Overall Width; 2-1/16" Overall Height; Adjustable; Steel

Part #

1296755

BDI #

327165

PRICE
$ 246.62 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.863
UNSPSC
24101700
EAN
0662289580088
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
IDH1-1/2 Idler Bushing
Mounting Bolts
3/8
Thread Size
Not Applicable
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Double Adjusting | No Shaft is Required When Used with Idler Bushing
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
DATSH
Manufacturer Internal Number
1296755
Weight / LBS
2.8
Long Description
Base Mounted; 1/2" Shaft Diameter; 4-5/8" Overall Length; 3-1/4" Overall Width; 2-1/16" Overall Height; Adjustable; Steel
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Width
3.25 Inch | 82.55 Millimeter
Overall Length
4.625 Inch | 117.475 Millimeter
Overall Height
2.063 Inch | 52.4 Millimeter