Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DB 0004

DB 0004

DB 0004 CLEVIS ADAPTER

Clevis Adapter; 0.51" Bore X 0.496" L; Used For Belt Tensioner

Part #

DB0004

BDI #

21595007

PRICE
$ 2.34 / each

QTY

Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.73
UNSPSC
24101700
Product Name
Adapter
Part Type
Clevis
Part Description
Clevis Adapter
Size
0.51 IN Bore X 0.496 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Keyword String
Clevis
Manufacturer Item Number
DB0004
Weight / LBS
1.6
Long Description
Clevis Adapter; 0.51" Bore X 0.496" L; Used For Belt Tensioner