Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

DB0003

DB0003

DB0003 CLEVIS ADAPTER ; 3/8"

Clevis Adapter; 0.385" Bore X 0.996" L; Used For Belt Tensioner

Part #

DB0003

BDI #

22864997

PRICE
$ 3.34 / each

QTY

Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.35
UNSPSC
24101700
Product Name
Adapter
Part Type
Clevis
Part Description
Clevis Adapter
Size
0.385 IN Bore X 0.996 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Product Group - BDI
M02342
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Keyword String
Clevis
Manufacturer Item Number
DB0003
Weight / LBS
0.78
Long Description
Clevis Adapter; 0.385" Bore X 0.996" L; Used For Belt Tensioner