Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

CB0005

DB0005

DB0005 CLEVIS ADAPTER ; 1/2"

Clevis Adapter; 0.51" Bore X 0.746" L; Used For Belt Tensioner

Part #

DB0005

BDI #

22864999

PRICE
$ 2.94 / each

QTY

Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.73
UNSPSC
24101700
Product Name
Adapter
Part Type
Clevis
Part Description
Clevis Adapter
Size
0.51 IN Bore X 0.746 IN L
Used For
Belt Tensioner
Material
Sintered Iron
Inch - Metric
Inch
Other Features
Press Fitted
Category - BDI
Idler Accessories
Product Group - BDI
M02342
Harmonized Tariff Code
8431.39.00.80
Noun
Adapter
Keyword String
Clevis
Manufacturer Item Number
DB0005
Weight / LBS
1.6
Long Description
Clevis Adapter; 0.51" Bore X 0.746" L; Used For Belt Tensioner