Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FFTP

FFTP

FFTP FIXED FLANGE TIGHTENER ; 5/8" SHAFT 4" OAL

Flange Mounted; 5/8" Shaft Diameter; 4" Overall Length; 2" Overall Width; 15/16" Overall Height; Non Adjustable; Cast Iron

Part #

1296847

BDI #

327175

PRICE
$ 120.21 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.536
UNSPSC
24101700
EAN
0662289284030
Product Name
Idler Tensioner
Product Type
Flange Mounted
Used With
IDP1-5/8 Idler Bushing
Mounting Bolts
3/8
Thread Size
5/8-11
Adjustable/Non-Adjustable
Non-Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FFTP
Manufacturer Internal Number
1296847
Weight / LBS
0.9
Long Description
Flange Mounted; 5/8" Shaft Diameter; 4" Overall Length; 2" Overall Width; 15/16" Overall Height; Non Adjustable; Cast Iron
Overall Length
4 Inch | 101.6 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
0.938 Inch | 23.825 Millimeter
Overall Width
2 Inch | 50.8 Millimeter