Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FFTQ-1

FFTQ-1

FFTQ-1 FIXED FLANGE TIGHTENER ; 1-1/2" SHAFT 7-1/2" OAL

Flange Mounted; 1-1/2" Shaft Diameter; 7-1/2" Overall Length; 3-1/2" Overall Width; 1-7/16" Overall Height; Non Adjustable; Cast Iron

Part #

1296854

BDI #

327177

PRICE
$ 242.08 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.844
UNSPSC
24101700
EAN
0662289134069
Product Name
Idler Tensioner
Product Type
Flange Mounted
Used With
N5 - N6 Shaft | IDQ1-1 Idler Bushing
Shaft Length
4 | 6
Mounting Bolts
5/8
Thread Size
1-8
Adjustable/Non-Adjustable
Non-Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Bolt Hole Spacing 6 Inch
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FFTQ-1
Manufacturer Internal Number
1296854
Weight / LBS
4.8
Long Description
Flange Mounted; 1-1/2" Shaft Diameter; 7-1/2" Overall Length; 3-1/2" Overall Width; 1-7/16" Overall Height; Non Adjustable; Cast Iron
Overall Height
1.438 Inch | 36.525 Millimeter
Overall Length
7.5 Inch | 190.5 Millimeter
Overall Width
3.5 Inch | 88.9 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter