Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

GM-3/4-10

GM-3/4-10

GM-3/4-10 IDLER TENSIONER ; FLG MTD 1" SHFT DIA 4" L 2" W 15/16" H

Flange Mounted; 1" Shaft Diameter; 4" Overall Length; 2" Overall Width; 15/16" Overall Height; Non Adjustable

Part #

GM-3/4-10

BDI #

21436970

PRICE
$ 26.41 / each

QTY

INVENTORY:
2
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.42
UNSPSC
24101700
Product Name
Idler Tensioner
Product Type
Flange Mounted
Used With
NO2 - NO3 - NO4 Shaft
Shaft Length
2-1/8 | 3-1/8 | 4-1/8
Mounting Bolts
3/8
Thread Size
3/4-10
Adjustable/Non-Adjustable
Non-Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer Item Number
GM-3/4-10
Weight / LBS
0.93
Long Description
Flange Mounted; 1" Shaft Diameter; 4" Overall Length; 2" Overall Width; 15/16" Overall Height; Non Adjustable
Overall Length
4 Inch | 101.6 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Width
2 Inch | 50.8 Millimeter
Overall Height
0.938 Inch | 23.825 Millimeter