Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HN25B19 IDLER

HN25B19 IDLER

HN25B19 IDLER

Roller Chain; 1/2" Bore; 25 Chain Size; 19 Teeth; Needle Bearing; 1/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

1297225

BDI #

327187

PRICE
$ 193.56 / each

QTY

INVENTORY:
6
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31171901
EAN
0662289234448
Chain Size
25
Chain Type
Roller Chain
Number of Teeth
19
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
1.219 Inch Hub Diameter | 0.11 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HN25B19 IDLER
Manufacturer Internal Number
1297225
Weight / LBS
0.1
Long Description
Roller Chain; 1/2" Bore; 25 Chain Size; 19 Teeth; Needle Bearing; 1/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
1.65 Inch | 41.91 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter