Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HN40B19 IDLER

HN40B19 IDLER

HN40B19 IDLER ; 1/2" P 19T NEEDLE BRG 1" BORE

Roller Chain; 1" Bore; 40 Chain Size; 19 Teeth; Needle Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

1297266

BDI #

327190

PRICE
$ 182.94 / each

QTY

INVENTORY:
3
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.56
UNSPSC
31171901
EAN
0662289274451
Chain Size
40
Chain Type
Roller Chain
Number of Teeth
19
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
2.438 Inch Hub Diameter | 0.284 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HN40B19 IDLER
Manufacturer Internal Number
1297266
Weight / LBS
1
Long Description
Roller Chain; 1" Bore; 40 Chain Size; 19 Teeth; Needle Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Chain Pitch
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
3.28 Inch | 83.312 Millimeter
Bore
1 Inch | 25.4 Millimeter