Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HN80B13 IDLER

HN80B13 IDLER

HN80B13 IDLER ; 13 TEETH 80 ANSI 4.66" OD

Roller Chain; 1" Bore; 80 Chain Size; 13 Teeth; Needle Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel

Part #

1297290

BDI #

327194

PRICE
$ 286.91 / each

QTY

INVENTORY:
7
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.225
UNSPSC
31171901
EAN
0662289154463
Chain Size
80
Chain Type
Roller Chain
Number of Teeth
13
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
2.625 Inch Hub Diameter | 0.575 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HN80B13 IDLER
Manufacturer Internal Number
1297290
Weight / LBS
2.6
Long Description
Roller Chain; 1" Bore; 80 Chain Size; 13 Teeth; Needle Bearing; 1" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Chain Pitch
1 Inch | 25.4 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
4.66 Inch | 118.364 Millimeter
Bore
1 Inch | 25.4 Millimeter