Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

HND40B19 IDLER

HND40B19 IDLER

HND40B19 IDLER ; 1/2" P 19T DBL NEEDLE BRG 1-1/4" BORE

Roller Chain; 1" Bore; 40-2 Chain Size; 19 Teeth; Needle Bearing; 1/2" Chain Pitch; 2 Row of Teeth; Hardened Teeth; Steel

Part #

1297373

BDI #

327180

PRICE
$ 402.56 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.739
UNSPSC
31171901
EAN
0662289304509
Chain Size
40-2
Chain Type
Roller Chain
Number of Teeth
19
Number of Rows of Teeth
2
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
2.438 Inch Hub Diameter | 0.275 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HND40B19 IDLER
Manufacturer Internal Number
1297373
Weight / LBS
1.6
Long Description
Roller Chain; 1" Bore; 40-2 Chain Size; 19 Teeth; Needle Bearing; 1/2" Chain Pitch; 2 Row of Teeth; Hardened Teeth; Steel
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
3.28 Inch | 83.312 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter