Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

FA3301

FA2750

FA2750 FLAT BELT IDER PULLEY ; NON RETURNABLE 2.75" OD 1" BORE

Flat Belt; 0.669" Bore; 1" Maximum Belt Width; 2-3/4" Outside Diameter; 1.09" Face Width; Ball Bearing; Flanged; Nylon

Part #

FA2750

BDI #

17283152

PRICE
$ 21.16 / each
$ 35.36 / each

QTY

INVENTORY:
82
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.109
UNSPSC
31171806
EAN
0662345007344
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
Yes
Material
Nylon
Inch - Metric
Inch
Other Features
Crowned Face | 6203-2RS Insertion Molded Bearing | 29/32 Inch Belt Size
Category - BDI
Idler Flat Belt Pulleys
Product Group - BDI
550
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer Item Number
2.75" 1" Flat Belt Idler
Manufacturer Internal Number
FA2750
Weight / LBS
0.241
Long Description
Flat Belt; 0.669" Bore; 1" Maximum Belt Width; 2-3/4" Outside Diameter; 1.09" Face Width; Ball Bearing; Flanged; Nylon
Face Width
1.09 Inch | 27.686 Millimeter
Maximum Belt Width
1 Inch | 25.4 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 16.993 Millimeter
Outside Diameter
2.75 Inch | 69.85 Millimeter