Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

90-IDL-SPRK

90-IDL-SPRK

90-IDL-SPRK IDLER PULLEY ; 50MM BORE 90MM BW 14M 14MM BP 34T

Synchronous Belt; 50MM Bore; 90MM Belt Width; 14M Belt Series; 14MM Belt Pitch; 34 Teeth; Ball Bearing; Flanged; 148.717MM Outside Diameter; Steel

Part #

77201640

BDI #

1118258

PRICE
$ 1,321.49 / each
$ 1,614.40 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
14.6
UNSPSC
31171806
EAN
0072053190328
Product Name
Synchronous Belt Idler Pulley
Belt Series
14M
Belt Pitch
14 MM
Number of Teeth
34
Bearing Type
Ball Bearing
Flanges
Yes
Material
Steel
Inch - Metric
Metric
Other Features
6310 Bearing | With Integrated Shaft | No Lubrication
Category - BDI
Idler Synchronous Belt Pulleys
Product Group - BDI
550
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Synchronous
Keyword String
Idler Belt Synchronous
Manufacturer URL
Manufacturer Item Number
90-IDL-SPRK
Manufacturer Internal Number
7720-1640
Weight / LBS
32.18
Long Description
Synchronous Belt; 50MM Bore; 90MM Belt Width; 14M Belt Series; 14MM Belt Pitch; 34 Teeth; Ball Bearing; Flanged; 148.717MM Outside Diameter; Steel
Belt Width
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Outside Diameter
5.855 Inch | 148.717 Millimeter