Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

KSR16-L0-12-10-17-15

KSR16-L0-12-10-17-15

KSR16-L0-12-10-17-15 RLR CHAIN IDLR SPKT ; NON RETURNABLE

Idler Chain Sprocket; 16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 103.7 MM Pitch Circle Diameter; 19.05 MM Number Of Teeth; 12 MM Width Of Outer Ring

Part #

KSR16-L0-12-10-17-15

BDI #

1175036

PRICE
$ 129.39 / each
$ 137.32 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.55
UNSPSC
26111900
EAN
4012802789805
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
1.21254
Product Detail
Idler Chain Sprocket
Product Specification
16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 103.7 MM Pitch Circle Diameter; 19.05 MM Number Of Teeth; 12 MM Width Of Outer Ring
Long Description
Idler Chain Sprocket; 16.2 MM Bore Diameter; 40 MM Outside Diameter; 18.3 MM Overall Width; 103.7 MM Pitch Circle Diameter; 19.05 MM Number Of Teeth; 12 MM Width Of Outer Ring