Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

NSS1229HN

NSS1229HN

NSS1229HN GEAR IDLER ; POR NON RETURNABLE

Spur; 1" Bore; 12 Diametral Pitch; 29 Teeth; 2.417" Pitch Diameter; 3/4" Face Width; 14-1/2 Degree Pressure Angle; 2.58" Outside Diameter; Needle Bearing; Steel

Part #

1297498

BDI #

327202

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
31171700
EAN
0662289164608
Gear Style
Spur
Pitch
12
Number of Teeth
29
Pressure Angle
14-1/2 Degree
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
2.125 Inch Shaft Length
Category - BDI
Idler Gears
Product Group - BDI
550
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NSS1229HN
Manufacturer Internal Number
1297498
Weight / LBS
0.8
Long Description
Spur; 1" Bore; 12 Diametral Pitch; 29 Teeth; 2.417" Pitch Diameter; 3/4" Face Width; 14-1/2 Degree Pressure Angle; 2.58" Outside Diameter; Needle Bearing; Steel
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.58 Inch | 65.532 Millimeter
Bore
1 Inch | 25.4 Millimeter
Pitch Diameter
2.417 Inch | 61.392 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter