Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Q1-BB 1

Q1-BB 1

Q1-BB 1 TAPERED BUSHING ; 1" BORE Q1 SERIES ST

1" Bore; Q1 Bushing Series; Split Taper Bushing Style; 2-7/8" Outside Diameter; 2-1/2" Length; 4-1/8" Flange Outside Diameter; Ball Bearing

Part #

Q1-BB 1

BDI #

610644

PRICE
$ 440.11 / each
$ 602.00 / each

QTY

INVENTORY:
4
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.816
UNSPSC
31171600
EAN
0697950934150
Bushing Series
Q1
Bushing Style
Split Taper
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
Pre Lubricated Bearing
Category - BDI
Idler Bushings
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Item Number
Q1-BB 1
Manufacturer Internal Number
Q1-BB 1
Weight / LBS
4
Long Description
1" Bore; Q1 Bushing Series; Split Taper Bushing Style; 2-7/8" Outside Diameter; 2-1/2" Length; 4-1/8" Flange Outside Diameter; Ball Bearing
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter
Flange Outside Diameter
4.125 Inch | 104.775 Millimeter
Length
2.5 Inch | 63.5 Millimeter