Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RT1001-H

RT1001-H

RT1001-H IDLER TENSIONER ; SHAFT MOUNTED 3/8" SHAFT 5.37" OAL

Shaft Mounted; 3/8" Shaft Diameter; 5.37" Overall Length; 2.76" Overall Width; 1.45" Overall Height; Adjustable; Aluminum

Part #

RT1001-H

BDI #

17283388

PRICE
$ 75.09 / each

QTY

INVENTORY:
40
Manufacturer Name
FENNER DRIVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.41
UNSPSC
24101700
EAN
0662345009393
Product Name
Idler Tensioner
Product Type
Shaft Mounted
Mounting Bolts
3/8-16
Thread Size
3/8-16
Adjustable/Non-Adjustable
Adjustable
Material
Aluminum
Inch - Metric
Inch
Other Features
Rugged
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer Item Number
Tensioner Lt Duty tapped hole
Manufacturer Internal Number
RT1001-H
Long Description
Shaft Mounted; 3/8" Shaft Diameter; 5.37" Overall Length; 2.76" Overall Width; 1.45" Overall Height; Adjustable; Aluminum
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
2.76 Inch | 70.104 Millimeter
Overall Length
5.37 Inch | 136.398 Millimeter
Overall Height
1.45 Inch | 36.83 Millimeter