Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SATP

SATP

SATP IDLER TENSIONER ; DRIVE TIGHTENERS SHAFTS/IDLERS

Shaft Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 2" Overall Width; 1-5/8" Overall Height; Adjustable; Cast Iron

Part #

1296797

BDI #

327222

PRICE
$ 253.78 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.134
UNSPSC
24101700
EAN
0662289144075
Product Name
Idler Tensioner
Product Type
Shaft Mounted
Used With
IDP1-5/8 Idler Bushing
Thread Size
5/8-11
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SATP
Manufacturer Internal Number
1296797
Weight / LBS
2.3
Long Description
Shaft Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 2" Overall Width; 1-5/8" Overall Height; Adjustable; Cast Iron
Overall Width
2 Inch | 50.8 Millimeter
Overall Height
1.625 Inch | 41.275 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.25 Inch | 158.75 Millimeter