Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SATQ-1

SATQ-1

SATQ-1 IDLER TENSIONER ; NON-RETURNABLE

Shaft Mounted; 1-1/2" Shaft Diameter; 9-3/8" Overall Length; 3" Overall Width; 2-7/16" Overall Height; Adjustable; Cast Iron

Part #

1296805

BDI #

327224

PRICE
$ 451.64 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.515
UNSPSC
24101700
EAN
0662289274000
Product Name
Idler Tensioner
Product Type
Shaft Mounted
Used With
N5 - N6 Shaft | IDQ1-1 Idler Bushing
Shaft Length
4 | 6
Thread Size
1-8
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SATQ-1
Manufacturer Internal Number
1296805
Weight / LBS
8
Long Description
Shaft Mounted; 1-1/2" Shaft Diameter; 9-3/8" Overall Length; 3" Overall Width; 2-7/16" Overall Height; Adjustable; Cast Iron
Overall Length
9.375 Inch | 238.125 Millimeter
Overall Height
2.438 Inch | 61.925 Millimeter
Overall Width
3 Inch | 76.2 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter