Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SATQ

SATQ

SATQ IDLER TENSIONER ; DRIVE TIGHTENERS SHAFTS/IDLERS

Shaft Mounted; 1" Shaft Diameter; 6-1/4" Overall Length; 2" Overall Width; 1-5/8" Overall Height; Adjustable; Cast Iron

Part #

1296813

BDI #

327223

PRICE
$ 179.45 / each

QTY

INVENTORY:
22
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.984
UNSPSC
24101700
EAN
0662289104024
Product Name
Idler Tensioner
Product Type
Shaft Mounted
Used With
N2 - N3 - N4 Shaft | IDQ1-3/4 Idler Bushing
Shaft Length
2-1/8 | 3-1/8 | 4-1/8
Thread Size
3/4-10
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Category - BDI
Idler Tensioners
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SATQ
Manufacturer Internal Number
1296813
Weight / LBS
2.3
Long Description
Shaft Mounted; 1" Shaft Diameter; 6-1/4" Overall Length; 2" Overall Width; 1-5/8" Overall Height; Adjustable; Cast Iron
Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
6.25 Inch | 158.75 Millimeter
Overall Width
2 Inch | 50.8 Millimeter
Overall Height
1.625 Inch | 41.275 Millimeter