Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SH-B

SH-B

SH-B IDLER BUSHING ; BUSHING, IDLER; 0.625" BORE; SH SRS; QD

0.635" Bore; SH Bushing Series; QD Bushing Style; 1-7/8" Outside Diameter; 1-5/16" Length; 2-5/8" Flange Outside Diameter; Ball Bearing

Part #

SH-B

BDI #

21436895

PRICE
$ 111.91 / each

QTY

INVENTORY:
1
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.54
UNSPSC
31171600
Bushing Series
SH
Bushing Style
QD
Bearing Type
Ball Bearing
Inch - Metric
Inch
Other Features
With Fastener
Category - BDI
Idler Bushings
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Bushing
Keyword String
Idler
Manufacturer Item Number
SH-B
Weight / LBS
1.2
Long Description
0.635" Bore; SH Bushing Series; QD Bushing Style; 1-7/8" Outside Diameter; 1-5/16" Length; 2-5/8" Flange Outside Diameter; Ball Bearing
Bore
0.635 Inch | 16.129 Millimeter
Flange Outside Diameter
2.625 Inch | 66.675 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter
Length
1.313 Inch | 33.35 Millimeter