Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SHBB 1/2 STUD

SHBB 1/2 STUD

SHBB QD BUSHING

Bushing, Idler; 7/16" Bore; SH Bushing Series; QD Bushing Style; 1.871" Outside Diameter; 1-5/16" Length; 2-11/16" Flange Outside Diameter; Ball Bearing

Part #

SHBB

BDI #

997332

PRICE
$ 380.29 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31171600
EAN
0698672705899
Bushing Series
SH
Bushing Style
QD
Bearing Type
Ball Bearing
Inch - Metric
Inch
Category - BDI
Idler Bushings
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.80.80
Noun
Bushing
Keyword String
Idler
Manufacturer URL
https://www.tbwoods.com
Weight / LBS
1.5
Long Description
Bushing, Idler; 7/16" Bore; SH Bushing Series; QD Bushing Style; 1.871" Outside Diameter; 1-5/16" Length; 2-11/16" Flange Outside Diameter; Ball Bearing
Flange Outside Diameter
2.688 Inch | 68.275 Millimeter
Outside Diameter
1.871 Inch | 47.523 Millimeter
Bore
0.438 Inch | 11.125 Millimeter
Length
1.313 Inch | 33.35 Millimeter